Beli gearbox reducer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRANZGEAR WPA Series Gearbox Worm Reducer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp749.900

    TRANZGEAR WPA Series Gearbox Worm Reducer
    Deskripsi:
    Single WP Series
  2. NORD Speed Reducer (Gearbox Reducer)
    Mulai

    Rp12.999.900

    NORD Speed Reducer (Gearbox Reducer)
    Deskripsi:
    These speed reducers accept direct mounting of a C-face motor. They feature hollow input and output shafts.
    atribut:
    • UNSPSC: 26111503
    • Bearing Type: Ball
    • Gear Type: Worm
    • Housing Material: Aluminium
    • Housing Material Finish: Tural
    • Input Connection Type: Right Angle
    • Lubrication: Food Grade Synthetic
    • Maximum Input Speed (rpm): 1750
    • Motor Frame Designation: 56C
    • Mounting Orientation: Any Angle
    • Number of Stages: 1
    • Output Shaft Type: Hollow
    • Rotation: CW/CCW
    • Seal Type: Double Lip
    • Standards: IEC; NEMA
  3. TRANZGEAR WPX Series Gearbox Worm Reducer
    Mulai

    Rp789.900

    TRANZGEAR WPX Series Gearbox Worm Reducer
    Deskripsi:
    Single WP Series
  4. TRANZGEAR Hollow Shaft Worm Gear Speed Reducer (C/W Motor & Output Flange) (Gearbox Cacing)
    Mulai

    Rp1.799.900

  5. TRANZGEAR Helical Gear Motor (W/O Motor TR-97)
    Mulai

    Rp15.999.900

  6. Varitron Cycloidal Gear Motor Horizontal Mounting Complete with Motor
    Mulai

    Rp11.999.900

    Varitron Cycloidal Gear Motor Horizontal Mounting Complete with Motor
    atribut:
    • Phasa: 3Phase
    • Voltage (V): 220/380-380/660
    • Frequency (Hz): 50
  7. OTG Compact Gear Motor Horizontal Type +DC BRAKE
    Mulai

    Rp4.499.900

    OTG Compact Gear Motor Horizontal Type +DC BRAKE
    atribut:
    • Phasa: 3Phase
    • Voltage (V): 220/380
    • Frequency (Hz): 50
  8. TRUSCO Batang Magnet (Magnet Batang)
    33%
    Mulai

    Rp1.299.900

    TRUSCO Batang Magnet (Magnet Batang)
    Deskripsi:
    _x000D_-With waterproof structure, can be used in liquid (water, oil etc.)._x000D_-Recovery for metals contained in raw materials such as powders, fluid or liquid and granules.
  9. NORD AC Gearmotor (Motor Listrik)
    Mulai

    Rp20.999.900

    NORD AC Gearmotor (Motor Listrik)
    atribut:
    • UNSPSC: 20101617
    • Application: Power Transmission
    • Bearing Type: Ball
    • Brake Type: None
    • Frequency (Hz): 60
    • Maximum Ambient Temperature (°F): 104
    • Motor Enclosure: Totally Enclosed Fan-Cooled
    • Motor Insulation Class: F
    • Motor Type: 3-Phase
    • Mount Type: Horizontal
    • Mounting Orientation: Horizontal
    • Number of Output Shafts: 1
    • Operating Voltage (V): 230/460 AC
    • Phase: Three
    • Rotation: CW/CCW
    • Standards: CE Certified; CSA Certified; UL Recognized
  10. TRANZGEAR WPO Series Gearbox Worm Reducer
    Mulai

    Rp789.900

    TRANZGEAR WPO Series Gearbox Worm Reducer
    Deskripsi:
    Single WP Series
  11. Aero Electric Motor Flange Mounted B5 1500RPM 4 Pole 3 Phase (Dinamo Motor Listrik)
    Mulai

    Rp839.900

    Aero Electric Motor Flange Mounted B5 1500RPM 4 Pole 3 Phase (Dinamo Motor Listrik)
    Deskripsi:
    AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> 220/380 V for up to 5.5 HP, 380/660V for 7.5HP and above> Frame up to 132 Aluminum Housing, Frame 160 and Above Cast Iron Housing
    atribut:
    • Speed (rpm): 1500.00
Daftar Harga gearbox reducer Terbaru October 2026
TRANZGEAR WPA Series Gearbox Worm ReducerRp749.900
TRANZGEAR Hollow Shaft Worm Gear Speed Reducer (Gear Only) (Gear Reducer)Rp729.900
NORD Speed Reducer (Gearbox Reducer)Rp12.999.900
TRANZGEAR WPX Series Gearbox Worm ReducerRp789.900
TRANZGEAR Hollow Shaft Worm Gear Speed Reducer (C/W Motor & Output Flange) (Gearbox Cacing)Rp1.799.900
TRANZGEAR Helical Gear Motor (W/O Motor TR-97)Rp15.999.900
TRANZGEAR Hollow Shaft Worm Gear Speed Reducer (Gear C/W Output Flange) (Gearbox Cacing)Rp859.900
Varitron Cycloidal Gear Motor Horizontal Mounting Complete with MotorRp11.999.900
PEI GONG Helical Gear Reducer Foot MountingRp4.599.900
TRANZGEAR WPDX with Motor Series Gearbox Worm ReducerRp2.099.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)